Zoro Homepage

17Watt A21 LED Lamp, Frost Finish Medium Base 3000K 120 Volts

  • Mfr # S12444

  • Zoro # G707676550


product price: $12.95
/ea

Key Features

Voltage
120 volts
Watts
17 watts
Bulb Shape
A21
Color Temperature
3000K
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12444
Zoro #
G707676550
UPC #
45923124440
Country of Origin
China

Details

Voltage
120 volts
Watts
17 watts
Bulb Shape
A21
Color Temperature
3000K
Dimmable
Yes
Lumens
2000 lumens
Rated Life
15000 hours
Light Technology
LED
Light Color
Soft White
Bulb Beam Angle
300
Color Rendering Index
90+
Indoor/Outdoor Usage
Indoor;Outdoor
Bulb Finish
Frosted
Bulb Minimum Starting Temperature
-4 degrees fahrenheit
Maximum Operating Temperature
113 degrees fahrenheit
Incandescent Wattage Equivalency
125 watts

Description

Satco's S12444 17watt LED lamp is traditional yet contemporary with its sleek finish and energysaving LED technology Elegantly illuminate any room in the house with this dimmable, frostfinished bulb Sophisticated and modern, this lamp delivers 15,000 hours of soft white light

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.