18 W sealed beam - PAR36 - 200 Hours - Screw Terminal Base - 6.4V
Mfr # S4300
Zoro # G0963035
product price: $15.99
/eaKey Features
Voltage
6.4V
Watts
18W
Bulb Shape
PAR36
Lighting Technology
Incandescent
Dimmable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S4300
Zoro #
G0963035
UPC #
045923043000
Country of Origin
China
Dimensions
Max Overall Bulb Length
2.75 in.
Light Bulb Dia.
4.5 in.
Maximum Overall Length
2.75 in
Details
Item
Bulb,Incandescent,18W,PAR36,Screw Termin
Voltage
6.4V
Watts
18W
Bulb Shape
PAR36
Lighting Technology
Incandescent
Dimmable
No
Bulb Finish
Translucent
ANSI Code
4014
Features
Lensed Lamp
Bulb Beam Angle
0
Bulb Amps
2.813A
Lamp Base
Screw Terminal
Candle Power
1500
Light Color
Silver
Application
Emergency Lighting
Description
Bulb,Incandescent,18W,PAR36,Screw Termin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.