18 Watt T5 LED 36 Inch 4000K CCT Omni Type A+B PET Coated LineVage Dimmable 120-347V

  • Mfr # S19959

  • Zoro # G022809107


product price:  $21.45
/ea
Sold in multiples of 25 for $536.25

Key Features

Finish
Frost
Length
33.94 in
Material
Plastic
Hours Rated
50000
CCT
4000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S19959
Zoro #
G022809107
UPC #
045923199592
Country of Origin
China

Dimensions

Length
33.94 in
Outside Diameter
0.62 in

Details

Finish
Frost
Material
Plastic
Hours Rated
50000
CCT
4000K
Color Temperature
Cool White
Standards
cULus - Certified;cULus - Classified;cRUus - Recognized Component;FCC;Damp;RoHS;NSF;IP20
Location Rating
Damp
Lamp Shape
T5
Fluorescent Equivalent
39W
Voltage
120V-347V
Lamp Base
Miniature Bi Pin
Ballast Bypass/Direct
Dual
Operating Temperature
-20°C (-4°F) to +45°C (+113°F)
Lumens
2500L
Application
Lighting
Color
White
Beam Spread
180
Dimmable
Yes
Watts
18W
Ansi Base
G5
CRI
80+

Description

Upgrade your linear lighting with SATCO S19959 LED T5 Dual Mode Lamps, engineered for maximum installation flexibility and long-term efficiency. Featuring Type A+B dual-mode operation, these lamps can be installed directly with existing ballasts or converted to ballast-bypass for simplified maintenance and improved energy savings. Durable PET-coated frosted glass provides shatter resistance without sacrificing light quality, making these lamps ideal for offices, retail spaces, warehouses, and task lighting applications. With a wide voltage range, high efficacy, and long rated life, SATCO LED T5 lamps deliver reliable, modern performance for both retrofit and new installations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.