Shop SATCO
See all product information
Create Account
18 Watt T8 LED 48 Inch 30K/35K/40K/50K/65K CCT Fa8 Base Type A+B PET Coated 120-277 Volt
- Mfr # S11667
- Zoro # G323314003
product price:Â
$
16.25
/ea
Sold in multiples of 25 for
$406.25
Key Features
Finish
Frost
Damp/Wet Rating
Damp
Voltage
120V to 277V
Application
Lighting
Standards
cETLus - Listed, FCC, Damp, RoHS, NSF, IP20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S11667
- Zoro #
- G323314003
- UPC #
- 45923116674
- Country of Origin
- China
- Finish
- Frost
- Damp/Wet Rating
- Damp
- Voltage
- 120V to 277V
- Application
- Lighting
- Standards
- cETLus - Listed, FCC, Damp, RoHS, NSF, IP20
- Rated Life
- 50,000 hr
- Temp. Range
- -20° C to +45° C (-4° F to +113° F)
- Lamp Shape
- T8
- Color Temperature
- 3000 K, 3500 K, 4000 K, 5000 K, 6500 K
- Dimmable
- No
- ANSI Base
- Fa8
- Watts
- 18 W
- Lamp Base
- Single Pin
- CRI
- 80+
- Incandescent Equivalent
- 32 W
- Material
- Glass / Plastic
- Lumens
- 2500 lm
- Beam Spread
- 200°
- Color
- White
- CCT
- 3000K/3500K/4000K/5000K/6500K
- Lamp Count
- 1
Dimensions
- Outside Dia.
- 1 in
- Length
- 46.02 in
Description
Upgrade your lighting with versatile S11667 T8 linear lamps engineered for maximum flexibility and performance. Designed with Dual Mode Type A+B operation, these lamps can be installed with an existing ballast or wired directly to line voltage, simplifying retrofits and reducing installation time. CCT Selectable technology allows you to choose the ideal color temperature on-site, delivering the right ambiance and visual clarity for any space. Operating across a wide 120V-277V range, they provide dependable performance in diverse commercial environments. Featuring a frosted, PET coated glass tube that is NSF rated, these T8 lamps are ideal for offices, retail spaces, warehouses, and task lighting applications where durability, safety, and high-quality illumination matter most.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.