18.5W T8 LED, 48 Inch, 30K/35K/40K/50K/65K CCT, Medium Base, Type B Ballast Bypass, 120-277V, Frost

  • Mfr # S11666
  • Zoro # G113344081
product price: 
$
10.95
/ea
Sold in multiples of 25 for $273.75

Key Features

Voltage
120V to 277V
Watts
18.5W
Bulb Base Type
Medium Bi Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S11666
Zoro #
G113344081
UPC #
45923116667
Country of Origin
China

Dimensions

Length
47.2 in
Bulb Dia.
1 in

Details

Voltage
120V to 277V
Watts
18.5W
Bulb Base Type
Medium Bi Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
3000 K, 3500 K, 4000 K, 5000 K, 6500 K
Dimmable
Dimmable
Lumens
2400L/2500L/2600L/2600L/2500L
Rated Life
50,000 hr
Light Technology
LED
Standards
cULus, ETLus, NSF
Bulb Finish
Frost
Bulb Operating Temp. Range
-20°C (-4°F) to +45°C (+113°F)
Indoor/Outdoor Usage
Indoor
For Enclosed Fixtures
Yes
Shatter-Resistant
Yes
Bulb Beam Angle
160 Degrees
Light Color
Soft White to Daylight
Color Rendering Index
83
Color
Frost
Fluorescent Equivalent
32W
Color Selectable
Yes
Bulb Minimum Starting Temperature
-4 Degrees F
Maximum Operating Temperature
113 Degrees F
UL 1993 Environmental Rating
Damp

Description

SATCO NUVO's S11666 LED 4-foot, 18.5W Flicker-Free Lamps offer smooth, continuous light with less than 2-percent flicker. Ideal for use in offices, retail applications, and safe for use in commercial kitchens with the PET coated shatterproof tube. Extending the versatility of these lamps, they are 120V-277V range voltage compatible in ballast bypass configurations, and allow for 5-CCT selection at the time of installation to customize light output to the environment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.