Zoro Homepage

185Watt A21 LED Lamp, Frost Finish Medium Base 5000K 120 Volts

  • Mfr # S12449

  • Zoro # G507676552


product price: $12.59
/ea

Key Features

Voltage
120 volts
Watts
18.5 watts
Color Temperature
5000 kelvins
Dimmable
Yes
Lumens
2610 lumens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12449
Zoro #
G507676552
UPC #
45923124495
Country of Origin
China

Dimensions

Length
5.2 in.

Details

Voltage
120 volts
Watts
18.5 watts
Color Temperature
5000 kelvins
Dimmable
Yes
Lumens
2610 lumens
Rated Life
15000 hours
Light Technology
LED
Indoor/Outdoor Usage
Indoor;Outdoor
Bulb Finish
Frosted
Color Rendering Index
80+
Light Color
Natural Light
Bulb Beam Angle
300
Incandescent Wattage Equivalency
150 watts
Maximum Operating Temperature
45 degrees celsius
Bulb Minimum Starting Temperature
-20 degrees celsius

Description

Satco's S12449 185watt LED lamp is traditional yet contemporary with its sleek finish and energysaving LED technology Elegantly illuminate any room in the house with this dimmable, frostfinished bulb Sophisticated and modern, this lamp delivers 15,000 hours of natural white light

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.