Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18W 4-Pin Bottom Screw Down G24Q-2 And GX24Q-2 Base For: CF18DD/E And CF18DT/E Horizontal Mount

  • Mfr # 80/2107

  • Zoro # G914836464


product price: $2.85
/ea
Sold in multiples of 3 for $8.55

Key Features

Finish
Not Specified
Application
Lighting
Standards
cULus - Listed
Voltage
600V
Watts
75W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80/2107
Zoro #
G914836464
UPC #
45923821073
Country of Origin
China

Details

Finish
Not Specified
Application
Lighting
Standards
cULus - Listed
Voltage
600V
Watts
75W

Description

18W 4-Pin Bottom Screw Down, G24Q-2 And GX24Q-2 Base, For: CF18DD/E And CF18DT/E, Horizontal Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.