Zoro Homepage

18W Bottom Screw Down Socket 4-Pin Vertical Mount G24Q-2 And GX24Q-2 Base For CF18DD/E, CF18DT/E 75W

  • Mfr # 90/1550

  • Zoro # G314836477


product price: $2.39
/ea
Sold in multiples of 4 for $9.56

Key Features

Finish
Not Specified
Application
Lighting
Standards
cULus - Listed
Watts
75W
Voltage
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90/1550
Zoro #
G314836477
UPC #
45923915505
Country of Origin
China

Details

Finish
Not Specified
Application
Lighting
Standards
cULus - Listed
Watts
75W
Voltage
600V

Description

18W Bottom Screw Down Socket, 4-Pin Lamps, Vertical Mount, G24Q-2 And GX24Q-2 Base For: CF18DD/E And CF18DT/E, 75W, 600V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.