Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18W LED HID Bulb, CCT Select, Type B, Ballast Bypass, E26 Base, 277347V

  • Mfr # S23160

  • Zoro # G607676537


product price: $54.99
/ea

Key Features

Voltage
277V-347V
Bulb Shape
Corncob
Watts
18W
Lumens
2340L/2520L/2430L
Dimmable
Non-Dimmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S23160
Zoro #
G607676537
UPC #
45923231605
Country of Origin
China

Dimensions

Minimum Compartment Size
Length: 8.46 in. Width: 6.00 in. Height: 6.00 in.
Max. Overall Bulb Length
6.22 inches

Details

Voltage
277V-347V
Bulb Shape
Corncob
Watts
18W
Item
Corncob
Lumens
2340L/2520L/2430L
Dimmable
Non-Dimmable
Material
Aluminum / Polycarbonate (PC)
Temperature (CCT)
3000K/4000K/5000K
HID Equiv
70W
Avg Rated Hours
50000
Beam Spread
300
Surge Protection
Built-in surge protection - 4KV
Rated For Enclosed Fixture
Yes
Color Temp
Warm to Cool White
Operating Temp
-30C (-22F) to +45C (+113F)
Lamp Filament
LED
Amps
0.070A
Lamp Base
Medium
Lens Finish
Clear
Technology
LED
Power Factor
0.9
Enclosure Rating
Enclosed Rated Lamp
Indoor Outdoor
Indoor and Outdoor
CRI
80
Location Rating
Damp
Operating Frequency
50/60 Hz
Safety Listing
cULus - Listed
Burning Position
Universal
Finish
White
Lamp Ballast Type A/B/C
Type B
Lens Material
Plastic
IP Rating
IP64
Housing Color
Dark Gray
Bulb Base Type
Medium

Description

Satco's S23160 18watt corncob bulb is the lamp of choice for largescale applications Illuminate gymnasiums, warehouses, or any venue with high ceilings requiring superior light output This CCT selectable lamp delivers 50,000 hours of clean, energysaving, LED light

Restrictions

View the Lighting Facts
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.