Zoro Homepage

18W LED HID Replacement - 80 CRI - 50K - E26 Base - Economy Hi-Pro

  • Mfr # S49390

  • Zoro # G304094894


product price: $30.19
/ea

Key Features

Voltage
100-278
Bulb Base Type
Medium
Bulb Shape
Type B
Watts
18
Indoor/Outdoor Usage
Indoor and Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S49390
Zoro #
G304094894
UPC #
45923493904
Country of Origin
China

Details

Voltage
100-278
Bulb Base Type
Medium
Bulb Shape
Type B
Watts
18
Indoor/Outdoor Usage
Indoor and Outdoor
Standards
cULus Classified - cULus Listed
Bulb Operating Temp. Range
-30C (-22F) to a maximum of +65C (+149F)
Bulb Finish
White
Bulb Type
Corncob
For Use With
Indoor and Outdoor Lighting
Weight
0.73
Material
Aluminum and Polycarbonate

Description

The SATCO PRODUCTS brand 18W LED HID Replacement - 80 CRI - 50K - E26 Base - Economy Hi-Pro is suitable for both indoor and outdoor usage. It features LED bulb technology with a bulb operating temperature range of -30C (-22F) to a maximum of +65C (+149F). The bulb has a white finish, a diameter of 2.39, a medium base type, 18 watts, a corncob bulb shape, a length of 5.45, a weight of 0.73, and is made of aluminum and polycarbonate. It has a voltage of 100-278.

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.