
18W LED PL CCT Selectable GX32d-3 Base 28W CFL Replacement Type B Ballast Bypass 120-277V
Mfr # S11546
Zoro # G722576231
product price: $19.45
/eaKey Features
Color Temperature
Warm White to Natural Light
CCT
2700K/4000K/5000K
Lamp Base
GX32d-3
Lamp Count
1
Lamp Shape
PL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S11546
Zoro #
G722576231
UPC #
045923115462
Country of Origin
China
Dimensions
Outside Dia.
1.93 in
Length
6.89 in
Details
Color Temperature
Warm White to Natural Light
CCT
2700K/4000K/5000K
Lamp Base
GX32d-3
Lamp Count
1
Lamp Shape
PL
Material
Aluminum / Plastic
Damp/Wet Rating
Damp
CRI
80+
Watts
18W
Voltage
120V-277V
Color
Frost
Lumens
1800L
Base Type
GX32d-3
Application
Lighting
Finish
Frost
Operating Temperature
-20C (-4F) to +40C (+104F)
Fluorescent Equivalent
28W
Rated Life
15000 hr
Standards
cETLus - Classified, FCC, Damp, RoHS, IP20
For Use With
Lighting
Beam Spread
320
Dimmable
Non-Dimmable
Description
Upgrade outdated CFLs with SATCO NUVO's S11546 Type B ballast bypass LED replacement lamp - designed for direct-wire installation, eliminating the need for a ballast and reducing maintenance costs. This 18W model replaces a traditional 28W CFL, providing uniform illumination with a wide 320-degree beam angle. Its durable aluminum and plastic construction, paired with a frosted lens, ensures smooth, omnidirectional lighting. This model is CCT selectable, offering options for warm 2700K, neutral 4000K, or crisp 5000K light to suit various applications. Engineered with a damp location rating and equipped with a GX32d-3 base, this energy-efficient lamp is an ideal solution for both commercial and residential upgrades.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.