Zoro Homepage

18W T2 LED Light Bulb - Medium Base - Gloss White Finish

  • Mfr # S7225

  • Zoro # G0954136


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Voltage
120V
Watts
18 W
Bulb Base Type
Medium
Bulb Shape
T2
Bulb Housing
Unavailable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S7225
Zoro #
G0954136
UPC #
045923072253
Country of Origin
China

Dimensions

Overall Length
4.53 in
Maximum Overall Length
4.53 in
Bulb Dia.
2.13 in
Nominal Length
4.53 in.

Details

Item
Bulb,CFL,18W,T2,Medium Base,Spirals CFL
Voltage
120V
Watts
18 W
Bulb Base Type
Medium
Bulb Shape
T2
Bulb Housing
Unavailable
Color Temperature
4100K
Dimmable
Yes
Lumens
1200L
Rated Life
10,000 hr
Light Technology
Compact Fluorescent
Energy Star Compliant
No
Bulb Finish
Gloss White
Color Rendering Index
82
Standards
cULus - Listed
Bulb Beam Angle
360 Degrees
Wattage Equivalency
3800W HAL
Light Color
Soft White
Features
Environmentally Friendly; Energy Saver; Lensed Lamp
Power Factor
Greater than 0.5
Housing Color
White
Incandescent Wattage Equivalency
75W
Amps
0.150A

Description

Bulb,CFL,18W,T2,Medium Base,Spirals CFL, Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, HI, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.