Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18W - T8 - 24 Inch Cool White Fluorescent

  • Mfr # S26513

  • Zoro # G101707249


product price: $7.39
/ea
Sold in multiples of 25 for $184.75

Key Features

Bulb Shape
T8
Watts
18
Bulb Base Type
Medium Bi Pin
Color Temperature
4100K
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S26513
Zoro #
G101707249
UPC #
45923265136
Country of Origin
China

Dimensions

Outside Diameter
1.04
Length
23.22
Overall Length
23.22 in
Bulb Dia.
1.04 in

Details

Bulb Shape
T8
Watts
18
Bulb Base Type
Medium Bi Pin
Color Temperature
4100K
Dimmable
No
Material
Glass
Voltage
120-277
CEC Title 20
No
Hours Rated
16000
Lumens
1200
Operating Temperature
Ballast Dependent
CCT
4100K
Weight
0.0032
Operaing Frequency
50/60
For Use With
Lighting
Indoor/Outdoor
Indoor
Energy Star
No
Finish
White
RoHS Compliant
No
Location Rating
Not Rated
IMAP
No IMAP
Bulb Base
Medium Bi Pin
Bulb Finish
White
Rated Life
16000 hrs
Bulb Technology
Fluorescent
Bulb Beam Angle
360°

Description

An 18-watt 24 inch linear fluorescent lamp with a voltage range of 120 to 277 volts. The lamp shape is T8, with a Medium Bi Pin base. The fluorescent lamp has a frosted finish, and is rated for 16000 hours of use.

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, HI, OR, VT, RI, MN, ME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.