Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18W - T8 - 26 Inch Cool White Fluorescent

  • Mfr # S26514

  • Zoro # G901707241


product price: $6.55
/ea
Sold in multiples of 25 for $163.75

Key Features

Bulb Shape
T8
Watts
18
Bulb Base Type
Medium Bi Pin
Color Temperature
4100K
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S26514
Zoro #
G901707241
UPC #
45923265143
Country of Origin
China

Dimensions

Length
25.22
Outside Diameter
1.04
Overall Length
25.22 in
Bulb Dia.
1.04 in

Details

Bulb Shape
T8
Watts
18
Bulb Base Type
Medium Bi Pin
Color Temperature
4100K
Dimmable
No
Lumens
1220
CEC Title 20
No
For Use With
Lighting
Indoor/Outdoor
Indoor
Location Rating
Not Rated
CCT
4100K
Voltage
120-277
RoHS Compliant
No
Weight
0.0032
Bulb Base
Medium Bi Pin
Finish
White
Material
Glass
IMAP
No IMAP
Operaing Frequency
50/60
Hours Rated
7500
Operating Temperature
Ballast Dependent
Energy Star
No
Bulb Finish
White
Rated Life
7500 hrs
Bulb Beam Angle
360°
Bulb Technology
Fluorescent

Description

An 18-watt 26 inch linear fluorescent lamp with a voltage range of 120 to 277 volts. The lamp shape is T8, with a Medium Bi Pin base. The fluorescent lamp has a frosted finish, and is rated for 7500 hours of use.

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.