Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1W S14 LED Light Bulb - Medium Base - Clear Finish

  • Mfr # S9807

  • Zoro # G7412153


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Voltage
120V
Watts
1W
Bulb Shape
S14
Bulb Housing
Unavailable
Color Temperature
2700K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9807
Zoro #
G7412153
UPC #
045923098079
Country of Origin
China

Dimensions

Length
3.31 in
Bulb Dia.
1.75 in

Details

Item
Bulb,LED,1W,S14,Medium Base,LED Filament
Voltage
120V
Watts
1W
Bulb Base Type
Medium
Bulb Shape
S14
Bulb Housing
Unavailable
Color Temperature
2700K
Dimmable
Non-Dimmable
Lumens
100L
Rated Life
15000
Light Technology
LED
Energy Star Compliant
No
Indoor/Outdoor Usage
Indoor;Outdoor
Bulb Beam Angle
280 Degrees
Standards
cULus, UL Damp Rated
For Enclosed Fixtures
Yes
Bulb Finish
Clear
Wattage Equivalency
3800W HAL
Color Rendering Index
80+
Light Color
Warm White
Maximum Operating Temperature
45 degrees celsius
Incandescent Wattage Equivalency
11 watts
Bulb Minimum Starting Temperature
-20 degrees celsius

Description

Bulb,LED,1W,S14,Medium Base,LED Filament, Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.