Zoro Homepage

2-Watt CA11 LED Lamp - Satin Spun Amber Candelabra Base 2100K 120V

  • Mfr # S11301

  • Zoro # G6503568


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Voltage
120 volts
Watts
2 watts
Bulb Shape
CA11
Color Temperature
2100 kelvins
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11301
Zoro #
G6503568
UPC #
45923113017
Country of Origin
China

Dimensions

Length
4 in.

Details

Voltage
120 volts
Watts
2 watts
Bulb Shape
CA11
Color Temperature
2100 kelvins
Dimmable
Yes
Lumens
100 lumens
Rated Life
15000 hours
Light Technology
LED
Bulb Finish
Satin Spun Amber
Color Rendering Index
80+
Bulb Beam Angle
300 degrees
For Enclosed Fixtures
Yes
Maximum Operating Temperature
45 degrees celsius / 113 degrees fahrenheit
Bulb Minimum Starting Temperature
-20 degrees celsius / -4 degrees fahrenheit

Description

2-Watt CA11 LED Lamp - Satin Spun Amber Candelabra Base 2100K 120 Volts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.