Zoro Homepage

2 Watt T4 LED, Clear Finish, Bi Pin G4 Base, 3000K, 12V

  • Mfr # S12310

  • Zoro # G312489606


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Voltage
12V
Watts
2W
Bulb Base Type
Bi Pin G4
Bulb Shape
T4
Bulb Housing
Glass / Polycarbonate (PC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12310
Zoro #
G312489606
UPC #
45923123108
Country of Origin
China

Dimensions

Length
1.45 in
Bulb Dia.
0.47 in

Details

Voltage
12V
Watts
2W
Bulb Base Type
Bi Pin G4
Bulb Shape
T4
Bulb Housing
Glass / Polycarbonate (PC)
Color Temperature
3000K
Dimmable
Dimmable
Lumens
170L
Rated Life
25000 hrs
Light Technology
LED
Bulb Finish
Clear
Bulb Operating Temp. Range
-20°C (-4°F) to +40°C (+104°F)
For Enclosed Fixtures
Yes
Color Rendering Index
80
Indoor/Outdoor Usage
Indoor
Standards
cULus
Light Color
Soft White
Wattage Equivalency
15 watts
Bulb Beam Angle
300 Degrees
Bulb Minimum Starting Temperature
-4 degrees fahrenheit
Maximum Operating Temperature
104 degrees fahrenheit
Incandescent Wattage Equivalency
15W
UL 1993 Environmental Rating
Damp

Description

Illuminate your surroundings while maximizing energy efficiency and cost-effectiveness with SATCO|NUVOs S12310 2-watt, G4-base, Halogen replacement lamp. Engineered for low 12-volt operation and featuring 300-degree omni-directional lighting, this lamp is versatile for a multitude of applications, including accent lighting, chandeliers, landscape illumination, and displays. Available in 3000K CCT with a clear finish, this lamp, equipped with LED technology, will ensure substantial life hours and long-term savings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.