Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Watt T4 LED, Clear Finish, G9 Base, 5000K, 120V

  • Mfr # S12329

  • Zoro # G912489631


product price: $7.55
/ea
Sold in multiples of 2 for $15.10

Key Features

Voltage
120V
Watts
2W
Bulb Base Type
G9 Double Loop
Bulb Shape
T4
Bulb Housing
Ceramic / Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12329
Zoro #
G912489631
UPC #
45923123290
Country of Origin
China

Dimensions

Length
1.77 in
Bulb Dia.
0.51 in

Details

Voltage
120V
Watts
2W
Bulb Base Type
G9 Double Loop
Bulb Shape
T4
Bulb Housing
Ceramic / Glass
Color Temperature
5000K
Dimmable
Dimmable
Lumens
200L
Rated Life
25000 hrs
Light Technology
LED
Bulb Finish
Clear
Color Rendering Index
80+
For Enclosed Fixtures
Yes
Standards
cULus
Bulb Operating Temp. Range
-20°C (-4°F) to +40°C (+104°F)
Light Color
Natural Light
Wattage Equivalency
15 watts
Indoor/Outdoor Usage
Indoor
Bulb Beam Angle
300 Degrees
Incandescent Wattage Equivalency
15W
Maximum Operating Temperature
40 degrees celsius
Bulb Minimum Starting Temperature
-20 degrees celsius
UL 1993 Environmental Rating
Damp

Description

Transform your surroundings with SATCO|NUVOs S12329 2-watt, T4, G9-base, Halogen replacement lamp, engineered for optimal energy efficiency and affordability. With a CCT of 5000K and emitting a 300-degree omni-directional light, this lamp is ideal for accentuating various settings. Find the perfect lighting solution for chandeliers, display lighting, landscapes, displays and more with the brilliantly focused light of this lamp, tailored to meet your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.