Zoro Homepage

20 W miniature - R12 - 300 Hours - Bayonet Single Contact Base - 13V

  • Mfr # S3618

  • Zoro # G0963184


product price: $8.19
/ea

Key Features

Voltage
13V
Dimmable
No
Bulb Beam Angle
0
Light Bulb Dia.
1.5 in.
Max Overall Bulb Length
2.63 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3618
Zoro #
G0963184
UPC #
045923036187
Country of Origin
China

Dimensions

Light Bulb Dia.
1.5 in.
Max Overall Bulb Length
2.63 in.

Details

Item
Bulb,Incandescent,20W,R12,Bayonet Single
Voltage
13V
Dimmable
No
Bulb Beam Angle
0
Bulb Finish
Clear
Bulb Amps
1.500A

Description

Bulb,Incandescent,20W,R12,Bayonet Single

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.