
20 Watt, 6FT, LED, RGBW Strip Light Starfish IOT, 120 Volt, 1600 Lumens
Mfr # S11263
Zoro # G514810673
product price: $55.99
/eaKey Features
Voltage
120V
Lumens
1600L
Standards
cETLus - Listed;FCC;Damp;RoHS;IP20
Width
0.47 in
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S11263
Zoro #
G514810673
UPC #
45923112638
Country of Origin
China
Dimensions
Width
0.47 in
Height
0.12 in
Length
72 in
Details
Voltage
120V
Lumens
1600L
Standards
cETLus - Listed;FCC;Damp;RoHS;IP20
Dimmable
Yes
Fixture Housing Material
Plastic
Damp/Wet Rating
Damp
Color Temp.
3000K-6500K
Watts
20W
Housing Finish
White
Fixture Shape
Integrated LED
CRI
80
Lamp Quantity
Integrated
Bulb Base Type
Plug
Lamp Included
Integrated
Color
White
Shade/Lens Finish
Clear
Glass Finish
No Glass
Application
Lighting
Style
Decorative
Description
Satco's S11263 20-watt 6-foot indoor color-changing and tunable white tape lights are dimmable, damp location certified, and offer an ever-changing array of versatility. Easily installed with a self-adhesive strip and cut-to-length convenience, tape lights are perfect for under cabinet, cove, furniture, niche, and accent lighting installations. An optional 8-watt 3-foot extension strip is sold separately.
- •Wi-Fi Smart RGB and White Tuning 3000-6500K CCT
- •Self adhesive installation strip, cut-to-length convenience, Plug-in
- •Voice Control: Pair with Alexa, Hey Google, Siri and Samsung SmartThings, no hub needed
- •80 CRI, dimmable with app
- •IP20 rated
- •2.4 G hz Wi-Fi network required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.