Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 Watt 8 Inch LED Direct Wire Downlight Remote Driver CCT Selectable Dual Dimming Flat Face

  • Mfr # S11847

  • Zoro # G016383590


product price: $43.95
/ea

Key Features

CRI
90+
Color Temperature
2700K/3000K/3500K/4000K/5000K
Voltage
120V-277V
Housing Material
Steel
Dimmable / Non-Dimmable
Dimmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11847
Zoro #
G016383590
UPC #
45923118470
Country of Origin
Cambodia

Dimensions

Height
2.36 in
Outside Diameter
8.9 in

Details

CRI
90+
Shape
Round
Lumens
2000L
Color Temperature
2700K/3000K/3500K/4000K/5000K
Voltage
120V-277V
Housing Material
Steel
Dimmable / Non-Dimmable
Dimmable
Item
Recessed Lighting
Standards
cETLus - Listed;FCC;IC;AT
Watts
20W
Color
White
Location Rating
Wet
Lamp Type
Integrated LED
Sloped Ceiling Compatible
No
Shade Finish
Matte Frosted

Description

SATCO NUVO's S11847 LED Slimfit Downlights offer exceptional versatility and performance, and these models feature a wide 8-inch diameter to illuminate larger spaces. ColorQuick Technology allows for the selection from five CCT choices at installation to create the perfect atmosphere for any space. Dual dimming capabilities, including phase-cut dimming at 120V and 0-10V dimming at 120V-277V, allow for precise lighting control. IC rated and airtight rated, with a 90 CRI for superior color rendering, they deliver long-lasting performance with a 50,000 hour lifespan. Designed for ceilings with limited clearance, their slim profile and durable steel construction with acrylic lens ensures both functionality and style.


  • 8-inch Diameter
  • Dual Dimming
  • 2000 Lumens
  • 20W
  • Wet Location Rated
  • AT Rated
  • Suitable for Bathrooms
  • 90 CRI
  • 5 CCT Selectable
  • FT6 Cable Included for Commercial Plenums

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.