Zoro Homepage

20 Watt LED A21 High Lumen Output 27K/40K/50K CCT Selectable Medium Base White Finish 120V-277V

  • Mfr # S28737

  • Zoro # G112109988


product price: $26.49
/ea

Key Features

Voltage
120V-277V
Watts
20W
Bulb Base Type
Medium (E26)
Bulb Shape
A21
Bulb Housing
Die-Cast Aluminum / PC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S28737
Zoro #
G112109988
UPC #
45923287374
Country of Origin
China

Dimensions

Length
5.08 in
Bulb Dia.
2.46 in

Details

Voltage
120V-277V
Watts
20W
Bulb Base Type
Medium (E26)
Bulb Shape
A21
Bulb Housing
Die-Cast Aluminum / PC
Color Temperature
Warm White to Natural
Dimmable
Yes
Lumens
2760L/3020L/2860L
Rated Life
50000
Light Technology
LED
Bulb Operating Temp. Range
-25C (-13F) to +45C (+113F)
Bulb Finish
White
Color Rendering Index
80
Bulb Beam Angle
280 Degrees
Wattage Equivalency
150 watts
Indoor/Outdoor Usage
Indoor;Outdoor
Standards
cULus - Listed, FCC, Damp, RoHS
Light Color
Warm White To Natural Light
Bulb Primary Application
Lighting
For Enclosed Fixtures
Yes
For Use With
Indoor/Outdoor Lighting
Lumen Selectable
Yes
Incandescent Wattage Equivalency
150W
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Maximum Operating Temperature
113 degrees fahrenheit
UL 1993 Environmental Rating
Damp Rated

Description

SATCO NUVOs S28737 LED Hi-Pro A21 20W Lamp offers ColorQuick convenience ideal for commercial projects. Choose from 2700K/4000K/5000K color temperatures at installation to achieve the desired atmosphere for the environment. Designed to work in 120V to 277V fixtures, this lamp is compatible with ballast bypass fixtures and is dimmable when used in 120V applications. With enclosed decorative and functional fixtures in mind, this lamp was engineered with fins to promote heat dissipation, even in high operating temperatures.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.