Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

200W ET18 HID Light Bulb - Mogul Base - Clear Finish

  • Mfr # S1927

  • Zoro # G0961127


product price: $15.35
/ea

Key Features

Bulb Base Type
Mogul
Bulb Beam Angle
360°
Bulb Shape
ET18
Max. Overall Bulb Length
9.66 in
Watts
200W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1927
Zoro #
G0961127
UPC #
045923019272
Country of Origin
China

Dimensions

Max. Overall Bulb Length
9.66 in
Bulb Dia.
2.25 in

Details

Bulb Base Type
Mogul
Bulb Beam Angle
360°
Bulb Shape
ET18
Watts
200W
Item
Bulb,HID,200,ET18,Mogul Base,High Pressu
ANSI Code
S66
Color Rendering Index
22
Lumens
22000L
Bulb Operating Position
Universal
Standards
Dry Rating
Bulb Technology
HID
Bulb Finish
Clear
Material
Glass / Metal
Application
Lighting
Features
Lensed Lamp
Dimmable
Yes
Location Rating
Dry
Color Temperature
2100K
Bulb Start Type
Probe Start
Light Technology
HID
Rated Life
24,000 hr
Average Light Bulb Life
24000 hrs

Description

Bulb,HID,200,ET18,Mogul Base,High Pressu

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.