Zoro Homepage

200W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish

  • Mfr # S3136

  • Zoro # G0957137


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Bulb Shape
T3
Bulb Base Type
Double Ended Recessed Single Contact
Application
Lighting
Material
Glass / Metal
Bulb Finish
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3136
Zoro #
G0957137
UPC #
045923031366
Country of Origin
China

Dimensions

Light Bulb Dia.
0.38 in
Length
4.69 in

Details

Bulb Shape
T3
Bulb Base Type
Double Ended Recessed Single Contact
Item
Bulb,Halogen,200W,T3,Double Ended Base
Application
Lighting
Material
Glass / Metal
Bulb Finish
Clear
Average Bulb Life
1500
Lumens
3400L
Standards
Damp Rating
Voltage
120V
Bulb Amps
1.667A
Beam Angle - Vehicle Lighting
360
Bulb Color Temp.
2900K
Dimmable
Non-Dimmable
Location Rating
Damp
Filament Type
C-8
CRI
100

Description

Bulb,Halogen,200W,T3,Double Ended Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.