Zoro Homepage

20W MR16 Halogen Light Bulb - Bi Pin G8 Base - Clear Finish

  • Mfr # S3445

  • Zoro # G0957435


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Light Technology
Halogen
Bulb Shape
MR16
Bulb Base Type
Bi Pin G8
Light Appearance
Warm White
Watts
20 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3445
Zoro #
G0957435
UPC #
045923034459
Country of Origin
China

Dimensions

Length
1.88 in
Light Bulb Dia.
2 in
Diameter
2 in
Max. Overall Bulb Length
1.88 in

Description

Bulb,Halogen,20W,MR16,Bi Pin G8 Base,MR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.