Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20W MR16 Halogen Light Bulb - Bi Pin GU10 Base - None Finish

  • Mfr # S3500

  • Zoro # G0957663


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Bulb Shape
MR16
Bulb Base Type
Bi Pin GU10
Average Bulb Life
2000
Application
Lighting
Bulb Finish
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3500
Zoro #
G0957663
UPC #
045923035005
Country of Origin
China

Dimensions

Length
1.88 in
Light Bulb Dia.
2 in

Details

Bulb Shape
MR16
Bulb Base Type
Bi Pin GU10
Item
Bulb,Halogen,20W,MR16,Sub Minature 2 Pin
Average Bulb Life
2000
Application
Lighting
Bulb Finish
None
Bulb Amps
0.167A
Lumens
120L
Standards
Damp Rating
Material
Glass / Metal
Voltage
120V
Beam Angle - Vehicle Lighting
36
Bulb Color Temp.
2900K
Dimmable
Yes
Location Rating
Damp
Filament Type
CC-8
CRI
100

Description

Bulb,Halogen,20W,MR16,Sub Minature 2 Pin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.