Zoro Homepage

20W MR16 Halogen Light Bulb - Bi Pin GU10 Base - None Finish

  • Mfr # S3515

  • Zoro # G0957645


product price: $5.05
/ea
Sold in multiples of 2 for $10.10

Key Features

Light Technology
Halogen
Bulb Shape
MR16
Bulb Base Type
Bi Pin GU10
Light Appearance
Warm White
Watts
20 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3515
Zoro #
G0957645
UPC #
045923035159
Country of Origin
China

Dimensions

Light Bulb Dia.
2 in
Length
1.88 in
Diameter
2 in
Max. Overall Bulb Length
1.88 in

Details

Light Technology
Halogen
Bulb Shape
MR16
Bulb Base Type
Bi Pin GU10
Light Appearance
Warm White
Watts
20 W
Item
Bulb,Halogen,20W,MR16,Sub Minature 2 Pin
Features
Unlensed Lamp
Voltage
120V
Application
Lighting
Standards
Damp Rating
Material
Glass / Metal
Bulb Finish
None
Bulb Amps
0.167A
Lumens
120L
Light Distribution
Flood
Average Bulb Life
2000
Housing Color
Clear
Bulb Beam Angle
36 Degrees
Color Temperature
2900K
Beam Angle - Vehicle Lighting
36
Bulb Color Temp.
2900K
Dimmable
Yes
CRI
100
Center Beam Candlepower
200
Location Rating
Damp
Lamp Filament
CC-8

Description

Bulb,Halogen,20W,MR16,Sub Minature 2 Pin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.