Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20W MR16 Halogen Light Bulb - Miniature 2 Pin Round Base - Clear Finish

  • Mfr # S3461

  • Zoro # G0957444


product price: $3.35
/ea
Sold in multiples of 3 for $10.05

Key Features

Light Technology
Halogen
Bulb Shape
MR16
Bulb Base Type
Miniature 2 Pin Round
Light Appearance
Warm White
Watts
20 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3461
Zoro #
G0957444
UPC #
045923034619
Country of Origin
China

Dimensions

Diameter
2 in
Length
1.88 in
Light Bulb Dia.
2 in
Max. Overall Bulb Length
1.88 in

Details

Light Technology
Halogen
Bulb Shape
MR16
Bulb Base Type
Miniature 2 Pin Round
Light Appearance
Warm White
Watts
20 W
Item
Bulb,Halogen,20W,MR16,Miniature 2 Pin Ro
Average Bulb Life
2000
Bulb Amps
1.667A
Standards
Damp Rating
Lumens
205L
Bulb Finish
Clear
Voltage
12V
Light Distribution
Flood
Application
Lighting
Material
Glass / Metal
Housing Color
Clear
Finish
Clear
Color Temperature
2900K
ANSI Code
BAB
Dimmable
Yes
Beam Angle - Vehicle Lighting
36
Bulb Color Temp.
2900K
Bulb Beam Angle
36 Degrees
CRI
100
Center Beam Candlepower
500
Location Rating
Damp
Lamp Filament
C-6

Description

Bulb,Halogen,20W,MR16,Miniature 2 Pin Ro

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, MA, NV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.