Zoro Homepage

20W MR16 Halogen Light Bulb - Miniature 2 Pin Round Base - Frost Finish

  • Mfr # S4354

  • Zoro # G0957523


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Bulb Shape
MR16
Bulb Base Type
Miniature 2 Pin Round
Material
Glass / Metal
Length
1.88 in
Average Bulb Life
2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4354
Zoro #
G0957523
UPC #
045923043543
Country of Origin
China

Dimensions

Length
1.88 in
Light Bulb Dia.
2 in

Details

Bulb Shape
MR16
Bulb Base Type
Miniature 2 Pin Round
Item
Bulb,Halogen,20W,MR16,Miniature 2 Pin Ro
Material
Glass / Metal
Average Bulb Life
2000
Lumens
255L
Bulb Amps
1.667A
Standards
Damp Rating
Voltage
12V
Bulb Finish
Frost
Application
Lighting
Bulb Color Temp.
2900K
Beam Angle - Vehicle Lighting
360
Dimmable
Yes
Location Rating
Damp
Filament Type
C-6
CRI
100

Description

Bulb,Halogen,20W,MR16,Miniature 2 Pin Ro

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, MA, NV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.