Zoro Homepage

21 Watt PAR38 High Lumen LED 27K/30K/35K/40K/50K CCT Selectable Medium Base 120 Volt

  • Mfr # S32250

  • Zoro # G912110115


product price: $26.19
/ea

Key Features

Voltage
120V
Watts
21W
Bulb Base Type
Medium (E26)
Bulb Shape
PAR38
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S32250
Zoro #
G912110115
UPC #
45923322501
Country of Origin
China

Dimensions

Length
5.12 in
Bulb Dia.
4.76 in

Details

Voltage
120V
Watts
21W
Bulb Base Type
Medium (E26)
Bulb Shape
PAR38
Bulb Housing
Plastic
Color Temperature
Warm White to Natural
Dimmable
Yes
Lumens
3000L
Rated Life
25000
Light Technology
LED
Light Color
Warm White To Natural Light
Indoor/Outdoor Usage
Indoor;Outdoor
Color Rendering Index
90
Bulb Primary Application
Lighting
Bulb Operating Temp. Range
-20C (-4F) to +40C (+104F)
Bulb Finish
Silver
For Enclosed Fixtures
Yes
Standards
cULus - Listed, FCC, Wet, RoHS
Bulb Beam Angle
40 Degrees
Wattage Equivalency
250 watts
Bulb Designation
PAR38
For Use With
Indoor/Outdoor Lighting
Bulb Minimum Starting Temperature
-20 degrees celsius
Incandescent Wattage Equivalency
250W
Maximum Operating Temperature
40 degrees celsius
UL 1993 Environmental Rating
Wet Rated

Description

SATCO NUVOs S32250 High Lumen, CCT Selectable PAR38 lamp is designed for diverse indoor and outdoor applications. With crisp, 90 CRI light output choose between 2700K/3000K/3500K/4000K/5000K color temperatures at installation to create the perfect atmosphere. Offered in 120V with 3,000 lumens, this is an ideal lamp for residential, commercial, hospitality, general lighting, recessed downlighting and task lighting. Additionally, its wet location rating makes it perfect for outdoor use, particularly in flood lighting and landscape lighting scenarios.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.