Zoro Homepage

21 Watt, T5, Fluorescent, 4100K Cool White, 85 CRI, Miniature Bi Pin base

  • Mfr # S8130

  • Zoro # G614836450


product price: $6.99
/ea
Sold in multiples of 40 for $279.60

Key Features

Watts
21 W
Bulb Base Type
Miniature Bi Pin
Bulb Shape
T5
Dimmable
Non-Dimmable
Lumens
2100L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8130
Zoro #
G614836450
UPC #
45923081309
Country of Origin
China

Dimensions

Overall Length
34 in
Bulb Dia.
0.63 in
Nominal Length
36 inches

Details

Watts
21 W
Bulb Base Type
Miniature Bi Pin
Bulb Shape
T5
Color Temperature
Cool White
Dimmable
Non-Dimmable
Lumens
2100L
Rated Life
30,000 hr
Light Technology
Fluorescent
Bulb Primary Application
Lighting
ANSI Code
G5
Color Rendering Index
85
Bulb Operating Temp. Range
Ballast Dependent
Standards
RoHS
Bulb Finish
White
Lamp Count
1
Bulb Beam Angle
360 Degrees
Light Color
White

Description

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, OR, VT, RI, MN, ME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.