Zoro Homepage

22 Watt LED PL CCT Selectable Lumens Selectable Type B Ballast Bypass White Finish 120/277 Volt

  • Mfr # S21415

  • Zoro # G212110020


product price: $28.89
/ea

Key Features

Voltage
120V/277V
Watts
22W
Bulb Shape
PL
Bulb Housing
Aluminum / Polycarbonate (PC)
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S21415
Zoro #
G212110020
UPC #
45923215742
Country of Origin
China

Dimensions

Length
6.38 in
Bulb Dia.
1.95 in

Details

Voltage
120V/277V
Watts
22W
Bulb Base Type
G24d (2-Pin))
Bulb Shape
PL
Bulb Housing
Aluminum / Polycarbonate (PC)
Color Temperature
3000K/3500K/4000K/5000K/6500K
Dimmable
No
Lumens
2750L-2860L
Rated Life
50000
Light Technology
LED
Bulb Finish
White
For Enclosed Fixtures
Yes
Color Rendering Index
82
Wattage Equivalency
42W
Bulb Operating Temp. Range
-25C (-13F) to +50C (+122F)
Indoor/Outdoor Usage
Indoor;Outdoor
Light Color
Warm White To Natural Light
Bulb Primary Application
Lighting
Standards
cULus - Listed, cULus - Classified, FCC, Damp, RoHS
Bulb Beam Angle
300 Degrees
For Use With
Indoor/Outdoor Lighting
Incandescent Wattage Equivalency
100W
Maximum Operating Temperature
122 degrees fahrenheit
Lumen Selectable
Yes
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
UL 1993 Environmental Rating
Damp Rated

Description

Designed to deliver impressive brightness, SATCO NUVO's S21415, 22-watt LED High Lumen PL Lamps outshine traditional 42-watt fluorescents. THE G24d base allows for seamless replacement of outdated fixtures, providing a hassle-free upgrade. With their advanced ballast bypass Type B technology, compatibility concerns are a thing of the past. Enjoy uniform illumination with a wide 300 degree beam angle, ensuring comprehensive coverage in any space. These lamps are engineered to withstand damp environments, making them ideal for various applications. Plus, they are rated for enclosed fixtures, ensuring optimal performance and safety.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.