Zoro Homepage

2.24 W miniature - T3 1/4 - 15000 Hours - Mini Wedge Base - 28V, PK10

  • Mfr # S7702

  • Zoro # G0963044


product price: $18.69
/pk 10, $1.87/ea

Key Features

Voltage
28V
Dimmable
No
Max Overall Bulb Length
1.06 in.
Bulb Finish
Clear
Bulb Beam Angle
360
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S7702
Zoro #
G0963044
UPC #
045923077029
Country of Origin
China

Dimensions

Max Overall Bulb Length
1.06 in.
Light Bulb Dia.
0.41 in.

Details

Item
Bulb,Incandescent,2.24W,T3 1/4,Min,Package Quantity 10
Voltage
28V
Dimmable
No
Bulb Finish
Clear
Bulb Beam Angle
360
Bulb Amps
0.080A

Description

Bulb,Incandescent,2.24W,T3 1/4,Min,Package Quantity 10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.