Zoro Homepage

22W PLL LED 2G11 Base 30K/35K/40K/50K/65K CCT Selectable Type A/B 120-277V

  • Mfr # S18419

  • Zoro # G922807661


product price: $23.25
/ea

Key Features

Lamp Base
2G11
Voltage
120V-277V
Lumens
3000L
Finish
Frost
Watts
22 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S18419
Zoro #
G922807661
UPC #
045923184192
Country of Origin
China

Dimensions

Outside Dia.
1.72 in
Length
22.5 in

Details

Lamp Base
2G11
Voltage
120V-277V
Lumens
3000L
Finish
Frost
Watts
22 W
Beam Spread
160
CCT
3000K/3500K/4000K/5000K/6500K
Fluorescent Equivalent
50W
For Use With
Lighting
CRI
80+
Color Temperature
Soft White to Daylight
Rated Life
50000
Location Rating
Damp
Lamp Shape
T5
Dimmable
Yes
Application
Lighting
Operating Temperature
-20C (-4F) to +45C (+113F)
ANSI Base
2G11
Material
Glass / Plastic
Standards
cULus - Certified, cULus - Classified, FCC, Damp, RoHS, NSF, IP20
Color
White
Lamp Count
1

Description

SATCO NUVO'S LED PLL Lamp S18419 combines high efficiency with versatile performance for today's commercial lighting needs. Designed with Type A+B ballast compatibility, this 22-watt lamp operates with most electronic ballasts or can be wired for direct line voltage, making upgrades and retrofits straightforward and reliable. The all-glass T5 lamp construction and the 2G11 base ensure durability, exceptional light quality, and NSF approval for use in food service and sensitive environments. Delivering 3000 lumens, it provides brightness equivalent to a traditional 50W fluorescent tube. With 5 CCT selectable options from soft white 3000K to daylight 6500K, a rated lifespan of 50,000 hours, this lamp delivers long-lasting, energy-saving illumination that adapts to a wide range of spaces.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.