Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23W PLL LED ballast bypass 2G11 2800Ls 120-277V 4000K

  • Mfr # S9951

  • Zoro # G3412722


product price: $13.95
/ea

Key Features

Voltage
120 to 277V AC
Watts
23 W
Bulb Shape
T5
Bulb Housing
Aluminum / Plastic
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9951
Zoro #
G3412722
UPC #
-
Country of Origin
China

Dimensions

Length
22.5 in.

Details

Item
Compact LED Bulb
Voltage
120 to 277V AC
Watts
23 W
Bulb Base Type
4-Pin (2G11)
Bulb Shape
T5
Bulb Housing
Aluminum / Plastic
Color Temperature
4000K
Dimmable
No
Lumens
2800 lumens
Rated Life
50,000 hr
Light Technology
LED
Type
Glass Tube
Light Appearance
4000K, Cool White
For Enclosed Fixtures
Yes
Bulb Finish
Frosted
Wattage Equivalency
3800W HAL
Color Rendering Index
80+
Bulb Beam Angle
270
Light Color
Cool White
Dimming Type
No Dimming
Dimming Method
No Dimming
Bulb Minimum Starting Temperature
-20 degrees celsius
Incandescent Wattage Equivalency
100 watts
Maximum Operating Temperature
45 degrees celsius

Description

LED Bulb,23W,120-277V,T5,2G11,4000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.