Zoro Homepage

24-Foot LED String Light Fixture with 12-S14 Lamps, 2000K, 120 Volts

  • Mfr # S8030

  • Zoro # G105675247


product price: $46.99
/ea

Key Features

Voltage
120
Color Temperature
2200K
Lumens
100L
Standards
cETLus
Rated Life
15000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8030
Zoro #
G105675247
UPC #
045923080302
Country of Origin
China

Dimensions

Height
7.48
Length
288
Width
1.77

Details

Voltage
120
Color Temperature
2200K
Lumens
100L
Standards
cETLus
Rated Life
15000
Operating Temp. Range
-20C (-4F) to a maximum of +60 (+140F)
IP Rating
IP44
Green Certification or Other Recognition
Lawful for sale in California
Lamp Included
Yes
Lighting Certification
cETLus - Listed;FCC;Wet;RoHS;IP44
Lighting Technology
LED
CRI
80
Housing Finish
Black
Includes
Twelve (12) S14 1 watt bulbs and 1 (one) 24 foot string
Housing Material
PVC
Dimmable
Non-Dimmable
Watts
12W
Power Source
Plug In
Damp/Wet Rating
Wet
Bulb Base Type
E26

Description

Satco's S8030 24-foot LED string light is the perfect way to bring old-world charm to your home or business in a thoroughly modern design. Featuring 12 energy-efficient, vintage-style Edison LED light bulbs on a durable weatherproof cord, the string light is sure to deliver style and ambiance while adding a vintage twist to your home or commercial space. Perfect for use on your deck, porch, patio, pool, and gazebos or in an outdoor cafe or even a campsite, this easy to install string light will make your evenings glow with charm and sophistication.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.