Zoro Homepage

24-Foot LED String Light Fixture with 12-S14 Lamps, Starfish IOT, Tunable White

  • Mfr # S11292

  • Zoro # G905675256


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Voltage
120
Color Temperature
2700K-5000K
Lumens
100L
Standards
cETLus
Rated Life
15000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11292
Zoro #
G905675256
UPC #
045923112928
Country of Origin
China

Dimensions

Length
288
Width
1.77
Height
7.48

Details

Voltage
120
Color Temperature
2700K-5000K
Lumens
100L
Standards
cETLus
Rated Life
15000
Housing Material
PVC
IP Rating
IP44
Lighting Certification
cETLus - Listed;FCC;Wet;RoHS;IP44
Watts
12W
CRI
80
Lamp Included
Yes
Housing Finish
Black
Green Certification or Other Recognition
Lawful for sale in California
Lighting Technology
LED
Dimmable
Yes-Dimmable
Operating Temp. Range
-20C (-4F) to a maximum of +60 (+140F)
Damp/Wet Rating
Wet
Bulb Base Type
E26
Power Source
Plug In

Description

Satco's new Starfish-enabled SMART string light S11292 features 24 feet of beautiful, vivid white LED lighting. A heavy-duty 18-gauge wire and wet location rating allow the string lights for use inside or outdoors. Create a look or enhance your atmosphere anywhere you choose. Connect up to three sets for 72 feet of light. Use the Starfish app and voice controls like Google and Alexa to create a wide range of white light from Warm to Natural or anywhere in-between. With an endless variety of options, the choice is yours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.