Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24-Foot LED String Light Fixture with 12 Vintage ST19 Lamps, 120 Volts

  • Mfr # S8036

  • Zoro # G005675248


product price: $69.99
/ea

Key Features

Voltage
120
Color Temperature
2200K
Lumens
100L
Standards
cETLus
Rated Life
15000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8036
Zoro #
G005675248
UPC #
045923080364
Country of Origin
China

Dimensions

Length
288
Width
2.28
Height
9.5

Details

Voltage
120
Color Temperature
2200K
Lumens
100L
Standards
cETLus
Rated Life
15000
Green Certification or Other Recognition
Lawful for sale in California
IP Rating
IP44
Watts
24W
Housing Material
PVC
Dimmable
Non-Dimmable
Housing Finish
Black
Lighting Certification
cETLus - Listed;FCC;Wet;RoHS;IP44
CRI
80
Operating Temp. Range
-20C (-4F) to a maximum of +60 (+140F)
Lamp Included
Yes
Lighting Technology
LED
Bulb Base Type
E26
Power Source
Plug In
Damp/Wet Rating
Wet

Description

Satco's S8036 24-foot LED string light is the perfect way to bring old-world charm to your home or business in a thoroughly modern design. The set features 12 energy-efficient, vintage-style, ST19 LED light bulbs on a durable weatherproof cord. The string light delivers style and ambiance while adding a vintage twist to your home or commercial space. The set is perfect for use on your deck, porch, patio, pool, and gazebo or in an outdoor cafe or even a campsite. The easy-to-install string light will make your evenings glow with charm and sophistication.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.