
24 Watt LED HID Replacement - ED23.5 - 5000K - Medium Base - White - 120-277 Range Voltage
Mfr # S13185
Zoro # G914836488
product price: $31.99
/eaKey Features
Voltage
120V-277V
Watts
24W
Bulb Base Type
Medium (E26)
Bulb Shape
ED23.5
Bulb Housing
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S13185
Zoro #
G914836488
UPC #
45923131851
Country of Origin
China
Dimensions
Length
7.6 in
Bulb Dia.
2.95 in
Details
Voltage
120V-277V
Watts
24W
Bulb Base Type
Medium (E26)
Bulb Shape
ED23.5
Bulb Housing
Glass
Color Temperature
Natural Light; 5000K
Dimmable
Non-Dimmable
Lumens
4000 lumens
Rated Life
50000
Light Technology
LED
Bulb Primary Application
Lighting
Bulb Finish
White
Standards
cULus - Certified;cULus - Classified;cULus - Listed;FCC;Wet;RoHS;IP65
Light Color
White
Indoor/Outdoor Usage
Indoor; Outdoor
For Enclosed Fixtures
Yes
Color Rendering Index
80
Bulb Beam Angle
320 Degrees
For Use With
Lighting
Maximum Operating Temperature
149 degrees fahrenheit
Bulb Minimum Starting Temperature
-22 degrees fahrenheit
UL 1993 Environmental Rating
Wet
Description
Easily upgrade dated HID lamps with energy saving LED bulbs. SATCO’s long-lasting S13185 ED23.5 HID replacement lamp offers outstanding efficacy in applications where low-maintenance is the goal: streetlights, warehouses, retail, gymnasiums and more. Offered in a white finish with cool 5000K CCT, this lamp will provide the quality light you need.
- • ED23.5 Shape
- • E26 Base
- • White Finish
- • 24W
- • Range Voltage 120V-277V
- • Ballast Bypass Type B
- • 4kV Integrated Surge Protection
- • Non-Dimmable
- • Wet Location Rated
- • 5 Year Warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.