Zoro Homepage

24 Watt, T5, Fluorescent, 4100K Cool White, 85 CRI, Miniature Bi Pin base

  • Mfr # S8139

  • Zoro # G314810668


product price: $7.69
/ea
Sold in multiples of 40 for $307.60
Item requires special delivery charges. A $3.50 per item surcharge will be applied.

Key Features

Watts
24 W
Bulb Base Type
Miniature Bi Pin
Bulb Shape
T5
Dimmable
Non-Dimmable
Rated Life
30,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8139
Zoro #
G314810668
UPC #
45923081392
Country of Origin
China

Dimensions

Bulb Dia.
0.63 in
Overall Length
22.19 in
Nominal Length
24 inches

Details

Watts
24 W
Bulb Base Type
Miniature Bi Pin
Bulb Shape
T5
Color Temperature
Cool White
Dimmable
Non-Dimmable
Lumens
2000L
Rated Life
30,000 hr
Light Technology
Fluorescent
High Output
Yes
Color Rendering Index
85
Bulb Primary Application
Lighting
ANSI Code
G5
Bulb Operating Temp. Range
Ballast Dependent
Bulb Finish
White
Standards
RoHS
Lamp Count
1
Light Color
White
Bulb Beam Angle
360 Degrees

Description

The SATCO S8139 T5 high output fluorescent lamp gives off roughly twice the light output of standard T8 bulbs. This lamp is suitable for use in high-ceiling applications, along with fixtures in T-grid ceilings. Our T5 HO lamp offers superior quality color and advanced lumen maintenance over time.


  • •360-degree beam spread
  • •Operating temerature: Ballast dependent
  • •Rated for use in enclosed fixtures
  • •Dry location rated
  • •Luminous efficacy: 83.33-lm/w
  • •Non-Dimmable

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, OR, VT, RI, MN, ME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.