
24 Watt T5 LED 48 Inch 4000K CCT Omni Type A+B PET Coated LineVage Dimmable 120-347V
Mfr # S19965
Zoro # G222809099
product price: $21.45
/ea
Sold in multiples of 25 for $536.25
Key Features
Length
45.75 in
Dimmable
Yes
Finish
Frost
Outside Diameter
0.62 in
Color Temperature
Cool White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S19965
Zoro #
G222809099
UPC #
045923199653
Country of Origin
China
Dimensions
Length
45.75 in
Outside Diameter
0.62 in
Details
Dimmable
Yes
Finish
Frost
Color Temperature
Cool White
Hours Rated
50000
Color
White
Lamp Base
Miniature Bi Pin
Voltage
120V-347V
Ansi Base
G5
Application
Lighting
Standards
cULus - Certified;cULus - Classified;cRUus - Recognized Component;FCC;Damp;RoHS;NSF;IP20
Material
Plastic
Ballast Bypass/Direct
Dual
CCT
4000K
CRI
80+
Watts
24W
Lamp Shape
T5
Fluorescent Equivalent
54W
Operating Temperature
-20°C (-4°F) to +45°C (+113°F)
Location Rating
Damp
Beam Spread
180
Lumens
3200L
Description
Upgrade your linear lighting with SATCO S19965 LED T5 Dual Mode Lamps, engineered for maximum installation flexibility and long-term efficiency. Featuring Type A+B dual-mode operation, these lamps can be installed directly with existing ballasts or converted to ballast-bypass for simplified maintenance and improved energy savings. Durable PET-coated frosted glass provides shatter resistance without sacrificing light quality, making these lamps ideal for offices, retail spaces, warehouses, and task lighting applications. With a wide voltage range, high efficacy, and long rated life, SATCO LED T5 lamps deliver reliable, modern performance for both retrofit and new installations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.