Zoro Homepage

24.24 W miniature - RP11 - 200 Hours - Bayonet Single Contact Base - 6.2V - 2-Pack

  • Mfr # S3724

  • Zoro # G0963297


product price: $4.35
/pk 2, $2.18/ea
Sold in multiples of 2 for $8.70

Key Features

Voltage
6.2V
Watts
24.24W
Bulb Shape
RP11
Lighting Technology
Incandescent
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3724
Zoro #
G0963297
UPC #
045923037245
Country of Origin
China

Dimensions

Max Overall Bulb Length
2.25 in.
Light Bulb Dia.
1.38 in.
Maximum Overall Length
2.25 in

Details

Item
Bulb,Incandescent,24.24W,RP11,Bayon,Package Quantity 2
Voltage
6.2V
Watts
24.24W
Bulb Shape
RP11
Lighting Technology
Incandescent
Dimmable
No
ANSI Code
1133
Bulb Beam Angle
360
Bulb Finish
Clear
Features
Lensed Lamp
Bulb Amps
3.910A
Lamp Base
Bayonet Single Contact
Lamp Filament
C-6
Beam Spread
360 Degrees

Description

Bulb,Incandescent,24.24W,RP11,Bayon,Package Quantity 2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.