24/32/40 Watt T8 LED 30K/35K/40K/50K/65K CCT Selectable 8 Foot; Ballast Bypass 120-277 Volt

  • Mfr # S11758

  • Zoro # G722577153


product price:  $30.85
/ea
Sold in multiples of 10 for $308.50

Key Features

Voltage
120V-277V
Watts
24W/32W/40W
Lumens
3500L/4400L/5500L
Rated Life
50000
Lamp Shape
T8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S11758
Zoro #
G722577153
UPC #
045923117589
Country of Origin
China

Dimensions

Length
93.88 in
Outside Dia.
1 in

Details

Voltage
120V-277V
Watts
24W/32W/40W
Lumens
3500L/4400L/5500L
Rated Life
50000
Lamp Shape
T8
CRI
80+
Lamp End Type
Double Ended
Damp/Wet Rating
Damp
Ballast Type
Type B
ANSI Base Type
Fa8
CCT
3000K/3500K/4000K/5000K/6500K
Color
White
Material
Glass
Operating Temp.
-20C (-4F) to +45C (+113F)
Beam Spread
210
Application
Lighting
Color Temp.
Soft White to Daylight
Lamp Base
Single Pin
Finish
White
Standards
cRUus; cULus; FCC; Damp; RoHS; DLC; NSF
For Use With
Lighting

Description

SATCO NUVO's S11758 T8 8' ballast bypass lamp is field selectable, offering three wattage options and five CCT options in one convenient unit. Built for use in Fa8 lamp holders, it also comes with R17d adapter caps, making it versatile for use in a variety of shunted and non-shunted lamp holders. Suitable for virtually any open or enclosed fixture, these lamps are PET coated, NSF rated and rated for use in damp locations.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.