Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24/32/40 Wattage Selectable 30/35/40/50/65K CCT Selectable 8 Foot LED Fa8 Base 120-277 Volt, 2PK

  • Mfr # S11757

  • Zoro # G115845401


product price: $49.75
/pk 2, $24.88/ea

Key Features

Voltage
120V-277V
Watts
24W/32W/40W
Bulb Base Type
Single Pin
Bulb Shape
T8
Color Temperature
Soft White to Daylight; 3000K/3500K/4000K/5000K/6500K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11757
Zoro #
G115845401
UPC #
45923117572
Country of Origin
China

Dimensions

Length
93.75 in
Bulb Dia.
1 in

Details

Voltage
120V-277V
Watts
24W/32W/40W
Bulb Base Type
Single Pin
Bulb Shape
T8
Color Temperature
Soft White to Daylight; 3000K/3500K/4000K/5000K/6500K
Lumens
3500L/4400L/5500L
Rated Life
50000 hr
Light Technology
LED
Standards
cULus - Certified;cULus - Classified;cRUus - Recognized Component;FCC;Damp;RoHS;DLC;NSF
Indoor/Outdoor Usage
Indoor
Bulb Designation
T8
Color Rendering Index
80+
Wattage Equivalency
59W/86W/96W
Bulb Finish
White
For Enclosed Fixtures
Yes
Bulb Beam Angle
210°
Incandescent Wattage Equivalency
100W
Color Selectable
Yes
Bulb Minimum Starting Temperature
-20 degrees celsius
Maximum Operating Temperature
45 degrees celsius
Application
Lighting
Color
White
Material
Glass
Operating Temperature
-20C (-4F) to +45C (+113F)
ANSI Base
Fa8
Location Rating
Damp
For Use With
Lighting

Description

SATCO NUVO is always looking for the best ways to save time and costs on the job-site. The unique 2-piece design of the S11757 T8 lamp allows for reduced shipping costs and easier installation than a single 8-foot long tube by using two 4-foot sections that securely interlock in the center for continuous illumination. Secure the connection point with the threaded collar, and C-clip to support the extended length from the center. This ballast bypass lamp is also field selectable, offering three wattage options and five CCT options in one convenient unit. In addition, the lamp is built for use in Fa8 lamp holders, and comes with R17d adapter caps, making it versatile for use in a variety of shunted and non-shunted lamp holders.


  • Field Selectable: 3 Wattage and 5 CCT
  • DLC Listed when used in Fa8 applications
  • Optional R17d base caps included
  • Includes C-clip for extra support where tubes connect
  • PET Coated glass tube
  • Compatible with optional 10W emergency driver
  • Damp location rated
  • Range Voltage 120V-277V
  • 210 Degree Beam Angle
  • Suitable for use in enclosed fixtures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.