Zoro Homepage

24W 8 ft. T8 LED FA8 - 40K 50K Hours 3500L Type B BBP 2-End Wire DLC

  • Mfr # S11958

  • Zoro # G802174364


product price: $26.39
/ea
Sold in multiples of 10 for $263.90
Item requires special delivery charges. A $14.00 per item surcharge will be applied.

Key Features

Voltage
120V-277V
Watts
24W
Bulb Shape
T8
Bulb Housing
Glass
Rated Life
50000 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11958
Zoro #
G802174364
UPC #
45923119583
Country of Origin
China

Dimensions

Length
96 inches

Details

Voltage
120V-277V
Watts
24W
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
4000K
Lumens
3500 lumens
Rated Life
50000 hours
Light Technology
LED
For Enclosed Fixtures
Yes
Bulb Beam Angle
210
Indoor/Outdoor Usage
Indoor
Wattage Equivalency
59W
Bulb Finish
White
Color Rendering Index
80+
Maximum Operating Temperature
113 degrees fahrenheit
Incandescent Wattage Equivalency
100 watts
Bulb Minimum Starting Temperature
-4 degrees fahrenheit

Description

This new generation of 8-foot linear LED lamps offers a forty percent increase in energy savings. The all-glass tube has been PET coated, making the lamp shatterproof. Each bulb is suitable for use in emergency lighting when used in conjunction with the Satco EM Driver S8002.

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.