Shop SATCO
See all product information
Create Account
25 W A19 A-Line Incandescent Bulb E26 (Medium) Soft White 2 pk
- Mfr # S6050
- Zoro # G206432107
product price:
$
6.99
/ea
Sold in multiples of 2 for
$13.98
Key Features
Voltage
120V
Watts
25W
Lighting Technology
Incandescent
Dimmable
Yes-Dimmable
Lumens
180L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S6050
- Zoro #
- G206432107
- UPC #
- 45923060502
- Country of Origin
- China
- Voltage
- 120V
- Watts
- 25W
- Lighting Technology
- Incandescent
- Dimmable
- Yes-Dimmable
- Lumens
- 180L
- Bulb Amps
- 0.208A
- Bulb Finish
- Frost
- Standards
- CSAus
- Lamp Filament
- C-9
- Lens Finish
- Frost
- Lamp Shape
- A19
- Color Temp
- Warm White
- Product Type
- Type A
- Beam Spread
- 360
- Lensed
- Lensed Lamp
- CRI
- 100
- Lamp Base
- Medium
- Temperature (CCT)
- 2700K
Description
This frosted 25 watt incandescent A19 light bulb with medium base is ideal for use in a variety of indoor lighting fixtures and lamps. The traditional "A" shapeis perfect for open hanging pendants, table or floor lamps, and ceiling mounted fixtures.
- • General service incandescent
- • Household or commercial use
- • Long life durability
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.