Zoro Homepage

25 W A19 Incandescent - Ceramic Blue - 1000 Hours - 80L - Medium Base - 130V

  • Mfr # S6092

  • Zoro # G0963428


product price: $1.49
/ea
Sold in multiples of 5 for $7.45

Key Features

Voltage
130V
Watts
25W
Bulb Shape
A19
Lighting Technology
Incandescent
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6092
Zoro #
G0963428
UPC #
045923060922
Country of Origin
China

Dimensions

Light Bulb Dia.
2.38 in.
Max Overall Bulb Length
4.13 in.
Maximum Overall Length
4.13 in

Details

Item
Bulb,Incandescent,25W,A19,Medium Base
Voltage
130V
Watts
25W
Bulb Shape
A19
Lighting Technology
Incandescent
Dimmable
Yes
Lumens
80L
Bulb Beam Angle
360
Features
Lensed Lamp
Bulb Finish
Ceramic Blue
Bulb Amps
0.192A
Lamp Base
Medium
Lamp Filament
C-9
Beam Spread
360 Degrees

Description

Bulb,Incandescent,25W,A19,Medium Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.