Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25 W B11 Incandescent - Clear - 2500 Hours - 210L - Medium Base - 130V

  • Mfr # A3631

  • Zoro # G0963543


product price: $0.78
/ea
Sold in multiples of 10 for $7.80

Key Features

Voltage
130V
Dimmable
Yes
Bulb Finish
Clear
Light Bulb Dia.
1.38 in.
Max Overall Bulb Length
3.88 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3631
Zoro #
G0963543
UPC #
045923036316
Country of Origin
China

Dimensions

Light Bulb Dia.
1.38 in.
Max Overall Bulb Length
3.88 in.

Details

Item
Bulb,Incandescent,25W,B11,Medium Base
Voltage
130V
Dimmable
Yes
Bulb Finish
Clear
Bulb Beam Angle
360
Product Type
Bulb,Incandescent,25W,B11,Medium Base
Bulb Amps
0.192A

Description

Bulb,Incandescent,25W,B11,Medium Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.