Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25 W BA9 1/2 Incandescent - Clear - 1500 Hours - 220L - European Base - 120V - 2-Pack

  • Mfr # S4711

  • Zoro # G0963699


product price: $4.39
/pk 2, $2.20/ea
Sold in multiples of 2 for $8.78

Key Features

Voltage
120V
Dimmable
Yes
Light Bulb Dia.
1.19 in.
Max Overall Bulb Length
3.5 in.
Bulb Beam Angle
360
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4711
Zoro #
G0963699
UPC #
045923047114
Country of Origin
China

Dimensions

Light Bulb Dia.
1.19 in.
Max Overall Bulb Length
3.5 in.

Details

Item
Bulb,Incandescent,25W,BA9 1/2,Europ,Package Quantity 2
Voltage
120V
Dimmable
Yes
Bulb Beam Angle
360
Bulb Finish
Clear
Bulb Amps
0.208A

Description

Bulb,Incandescent,25W,BA9 1/2,Europ,Package Quantity 2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.