25 W BA9 1/2 Incandescent - Frost - 1500 Hours - 212L - Candelabra Base - 120V

  • Mfr # S3285

  • Zoro # G0963647


product price: $0.80
/ea
Sold in multiples of 11 for $8.80

Key Features

Voltage
120V
Dimmable
Yes
Max Overall Bulb Length
3.5 in.
Light Bulb Dia.
1.19 in.
Bulb Beam Angle
360
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3285
Zoro #
G0963647
UPC #
045923032851
Country of Origin
China

Dimensions

Max Overall Bulb Length
3.5 in.
Light Bulb Dia.
1.19 in.

Details

Item
Bulb,Incandescent,25W,BA9 1/2,Candelabra
Voltage
120V
Dimmable
Yes
Bulb Beam Angle
360
Bulb Finish
Frost
Product Type
Bulb,Incandescent,25W,BA9 1/2,Candelabra
Bulb Amps
0.208A

Description

Bulb,Incandescent,25W,BA9 1/2,Candelabra

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.